Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybred, Men's 11 in Composite Toe Western Boot, Brown, 14EE, EE, WK4625

  • Mfr # SE4625

  • Zoro # G9149174


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EE
Style Number
WK4625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4625
Zoro #
G9149174
UPC #
731871096471
Country of Origin
China

Dimensions

Size
14EE
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Width
EE
Overall Height
11 in
Size (PRINT)
14

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4625
Series
Hybred
Waterproof
Yes
Footwear Closure Type
Pull On
Upper Material Description
Leather
Midsole Material
EVA
Metatarsal Guard
No
Standards
ASTM F2413-11
Outsole Material
Rubber
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Footwear Style
Western Boot
Completely Non Metallic
No
Non-Marking Sole
Yes
Insulation Type
None
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Shank Material
Nylon
Footwear Sole Pattern
Exclusive Design
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.60
Footwear Construction Type
Welt/Cemented
Insulated
No
Insole System
Ortholite(R) Dual Density Polyurethane
Ninety Degree Heel
Yes
Waterproof Type
Full Bootie Membrane
CSA Footwear Standard
Not Specified
Toe Shape
Square
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.56
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Removable Insole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Slip Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.57
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Insole Material
Polyurethane
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Technology
Dual Density, OrthoLite(R)
Closure
Pull On
Construction
Cemented, Welted
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Style Family
Western Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.63
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
0.83
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.