Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybred, Men's 11 in Composite Toe Western Boot, Brown, 7, D, WK4625

  • Mfr # SE4625

  • Zoro # G9148903


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
WK4625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4625
Zoro #
G9148903
UPC #
731871378829
Country of Origin
China

Dimensions

Size
7
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Width
D
Overall Height
11 in
Size (PRINT)
7

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4625
Series
Hybred
Waterproof
Yes
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Dry
0.60
Insole System
Ortholite(R) Dual Density Polyurethane
Conductive
No
Standards
ASTM F2413-11
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Exclusive Design
Toe Shape
Square
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Insulated
No
Insulation Type
None
Metatarsal Guard
No
Non Metallic Upper
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Outsole Material
Rubber
Ninety Degree Heel
Yes
Shank Material
Nylon
Waterproof Type
Full Bootie Membrane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Max. Heat Rating
Not Rated
Liner Material
Nylon
Chemical Resisting Sole
No
Footwear Construction Type
Welt/Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.56
Manufacturers Suggested Sole Slip Rating
Fair
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.57
Slip Resistant
No
Non-Marking Upper
Yes
Heat Resistant
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.83
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Construction
Cemented, Welted
Liner Technology
Tailbrelle(R)
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.63
Heel Definition
Defined Heel
Insole Technology
Dual Density, OrthoLite(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Toe Cap Material
Composite
Style Family
Western Boot
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number WK4625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.