Hybred, Men's 11 in Composite Toe Western Boot, Brown, 8 1/2EE, EE, WK4625

  • Mfr # SE4625

  • Zoro # G9149086


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EE
Style Number
WK4625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4625
Zoro #
G9149086
UPC #
731871096389
Country of Origin
China

Dimensions

Size
8 1/2EE
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Width
EE
Size (PRINT)
8 1/2
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4625
Series
Hybred
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welt/Cemented
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Metatarsal System
No
Midsole Material
EVA
Max. Heat Rating
Not Rated
Footwear Style
Western Boot
Metatarsal Guard
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.56
Completely Non Metallic
No
Insole System
Ortholite(R) Dual Density Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Brown
Upper Material Description
Leather
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Conductive
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.60
Insulation Type
None
Footwear Closure Type
Pull On
Static Dissipative
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
Yes
Insulated
No
Waterproof Type
Full Bootie Membrane
Metal Chip Resisting Sole
Yes
Toe Shape
Square
Manufacturers Suggested Sole Slip Rating
Fair
Liner Material
Nylon
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.57
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.63
Closure
Pull On
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Technology
Dual Density, OrthoLite(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Construction
Cemented, Welted
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.83
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Liner Technology
Tailbrelle(R)
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.