Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybred, Men's 11 in Composite Toe Western Boot, Brown, 8, D, WK4625

  • Mfr # SE4625

  • Zoro # G9148921


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
WK4625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4625
Zoro #
G9148921
UPC #
731871096266
Country of Origin
China

Dimensions

Size
8
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Width
D
Overall Height
11 in
Size (PRINT)
8

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4625
Series
Hybred
Waterproof
Yes
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Insulated
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.56
Shank Material
Nylon
Metatarsal Guard
No
Metatarsal System
No
Footwear Construction Type
Welt/Cemented
Footwear Style
Western Boot
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Waterproof Type
Full Bootie Membrane
Standards
ASTM F2413-11
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.60
Conductive
No
Toe Shape
Square
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Oil Resisting Sole
Yes
Liner Material
Nylon
Non Metallic Upper
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Insole System
Ortholite(R) Dual Density Polyurethane
Manufacturers Suggested Sole Slip Rating
Fair
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
CSA Footwear Standard
Not Specified
Footwear Closure Type
Pull On
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.57
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Insole Material
Polyurethane
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Construction
Cemented, Welted
Insole Technology
Dual Density, OrthoLite(R)
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Slip-Resistance Value - Mark II - Wet
0.63
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.83
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK4625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.