Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybred, Men's 11 in Composite Toe Western Boot, Brown, 9, D, WK4625

  • Mfr # SE4625

  • Zoro # G9148946


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
WK4625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4625
Zoro #
G9148946
UPC #
731871096280
Country of Origin
China

Dimensions

Size
9
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Width
D
Size (PRINT)
9
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4625
Series
Hybred
Waterproof
Yes
Standards
ASTM F2413-11
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Shank Material
Nylon
Footwear Sole Pattern
Exclusive Design
Toe Shape
Square
Liner Material
Nylon
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Oil Resisting Sole
Yes
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Metatarsal System
No
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Footwear Style
Western Boot
Removable Insole
Yes
Midsole Material
EVA
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.60
Puncture Resistant Insole
No
Footwear Construction Type
Welt/Cemented
Non-Marking Sole
Yes
Insulation Type
None
Chain Saw Cut Resistant
No
Conductive
No
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Insole System
Ortholite(R) Dual Density Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Wet
0.56
Outsole Material
Rubber
Insulated
No
Waterproof Type
Full Bootie Membrane
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.57
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
Yes
Heat Resistant
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.83
Heel Definition
Defined Heel
Construction
Cemented, Welted
Slip-Resistance Value - Mark II - Wet
0.63
Style Family
Western Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Closure
Pull On
Liner Technology
Tailbrelle(R)
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Insole Technology
Dual Density, OrthoLite(R)
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WK4625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.