Zoro Homepage

Hybred, Men's 11 in Composite Toe Western Boot, Brown, 9EE, EE, WK4625

  • Mfr # SE4625

  • Zoro # G9149095


product price: $223.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EE
Style Number
WK4625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4625
Zoro #
G9149095
UPC #
731871096396
Country of Origin
China

Dimensions

Size
9EE
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Width
EE
Overall Height
11 in
Size (PRINT)
9

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4625
Series
Hybred
Waterproof
Yes
Shank Material
Nylon
Static Dissipative
No
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Standards
ASTM F2413-11
Footwear Style
Western Boot
Midsole Material
EVA
Metatarsal Guard
No
Footwear Construction Type
Welt/Cemented
Insulation Type
None
Toe Shape
Square
Footwear Closure Type
Pull On
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Insole System
Ortholite(R) Dual Density Polyurethane
Non-Marking Sole
Yes
Outsole Material
Rubber
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Manufacturers Suggested Sole Slip Rating
Fair
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.60
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Insulated
No
Waterproof Type
Full Bootie Membrane
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.57
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.23
All-Leather Upper
Yes
Style Family
Western Boot
Maximum Heat Rating
Not Rated
Construction
Cemented, Welted
Slip-Resistance Value - Mark II - Dry
0.83
Liner Technology
Tailbrelle(R)
Insole Technology
Dual Density, OrthoLite(R)
Heel Definition
Defined Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.63
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Liner Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.