Zoro Homepage

Men's 11 in Composite Toe Western Boot, Brown, 7, D, WK4300

  • Mfr # SE4300

  • Zoro # G6337141


product price: $173.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
WK4300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4300
Zoro #
G6337141
UPC #
731871458279
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
7
Overall Height
11 in
Width
D

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Waterproof
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.66
Satra Slip Test Results- Dairy Tile Oily
0.29
Wide Toe Cap
Yes
Footwear Style
Western Boot
Upper Material Description
Leather
Last Number or Name
Actuator
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non Metallic Upper
Yes
Insole System
J-Flex Flexible Comfort System(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Shank Material
Nylon
Chain Saw Cut Resistant
No
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
0.55
Footwear Closure Type
Pull On
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Metatarsal System
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.87
Conductive
No
Insulated
No
Max. Heat Rating
600 Degrees F
Toe Shape
Square
Waterproof Type
None
Upper Material
Leather
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.26
Insulation Type
None
Liner Material
Fabric
Manufacturers Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Metatarsal Guard
No
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Shank Type
Nylon
Electrical Hazard Rated
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily): 0.29, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heel Style
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Construction
Cemented
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.26
Maximum Heat Rating (PRINT)
600 Degrees F
Shank Material (PRINT)
Nylon
Style Family
Western Boot
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Fabric
Insole Technology
J-Flex Flexible Comfort System(R)
Heel Definition
Defined Heel
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
600 Degrees F
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number WK4300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.