Men's 8-Inch Work Boot, 10 1/2 D, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G4876420


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE682
Zoro #
G4876420
UPC #
731871095870
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Square
Removable Insole
Yes
Footwear Style
8 in Work Boot
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
0.35
Chain Saw Cut Resistant
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Insulation Type
None
For Outdoor Traction
No
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Insole System
J-Flex Flexible Comfort System(R)
Midsole Material
EVA
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Shank Type
Steel
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Wide Toe Cap
Yes
Liner Material
Nylon
Upper Boot Material
All Leather
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Conductive
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Insulated
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Completely Non Metallic
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Good
Last Number or Name
682
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Slip Resistant
No
Non-Marking Upper
No
Series
Stampede
Heel Style
Defined Heel
Upper Color
Tan
Closure
Lace Up
Toe Cap Material
Steel
Insole Technology
J-Flex Flexible Comfort System(R)
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.26
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.66
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
EVA, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.