Men's 8-Inch Work Boot, 10 1/2 EE, Steel Toe, 8 in H, Brown, WK961

  • Mfr # SE961

  • Zoro # G9165344


product price:  $179.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE961
Zoro #
G9165344
UPC #
731871349379
Country of Origin
China

Dimensions

Size
10 1/2
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Insole System
Polyurethane
Predominant Footwear Color
Brown
Conductive
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Wide Toe Cap
No
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Standards
ASTM F2413-11
Footwear Construction Type
Goodyear(TM) Welt
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Wet
0.68
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.77
Metatarsal System
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Footwear Style
8 in Work Boot
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
Worker II
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Metatarsal Guard Style
None
Upper Color
Tan
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
No
Non-Marking Upper
No
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
Style Family
8-Inch Work Boot
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.78
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.