Men's 8-Inch Work Boot, 10 EE, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G5046356


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE682
Zoro #
G5046356
UPC #
731871095979
Country of Origin
Viet Nam

Dimensions

Size
10
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Conductive
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metatarsal Guard
No
Non Metallic Upper
No
Standards
ASTM F2413-11
Insulated
No
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.35
Shank Material
Steel
Last Number or Name
682
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Liner Material
Nylon
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Metatarsal System
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Upper Boot Material
All Leather
Midsole Material
EVA
Chemical Resisting Sole
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Footwear Style
8 in Work Boot
Footwear Shank Type
Steel
Insole System
J-Flex Flexible Comfort System(R)
Toe Shape
Square
Non-Marking Sole
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Series
Stampede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Upper Color
Tan
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Insole Technology
J-Flex Flexible Comfort System(R)
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.66
All-Leather Upper
Yes
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Taibrelle(R)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WK682

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.