Men's 8-Inch Work Boot, 11 1/2 EE, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G5046338


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE682
Zoro #
G5046338
UPC #
731871096006
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
EE
Height
8 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Upper Material Description
Leather
For Outdoor Traction
No
Non-Marking Sole
Yes
Removable Insole
Yes
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Metatarsal System
No
Toe Shape
Square
Footwear Construction Type
Cemented
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Nylon
Shank Material
Steel
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Lace Up
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Insole System
J-Flex Flexible Comfort System(R)
Standards
ASTM F2413-11
Static Dissipative
No
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Midsole Material
EVA
Last Number or Name
682
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Dry
0.70
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Metatarsal Guard
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.35
Footwear Style
8 in Work Boot
Wide Toe Cap
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
Stampede
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Wet
0.66
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.87
Closure
Lace Up
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Insole Technology
J-Flex Flexible Comfort System(R)
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Taibrelle(R)
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
EVA, Rubber
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.