Men's 8-Inch Work Boot, 11 1/2 EE, Steel Toe, 8 in H, Brown, WK961

  • Mfr # SE961

  • Zoro # G9165387


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE961
Zoro #
G9165387
UPC #
731871349393
Country of Origin
China

Dimensions

Size
11 1/2
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.68
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Midsole Material
Rubber
Puncture Resistant Insole
No
Insole System
Polyurethane
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Insulated
No
Removable Insole
Yes
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
No
Conductive
No
Upper Material Description
Leather
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Max. Heat Rating
Not Rated
Waterproof Type
Full Bootie Membrane
Footwear Style
8 in Work Boot
Footwear Construction Type
Goodyear(TM) Welt
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.77
Liner Material
Nylon
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
No
Upper Color
Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Heel Style
Defined Heel
Series
Worker II
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.78
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
Not Rated
Construction
Welted
Liner Technology
Tailbrelle(R)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.