Men's 8-Inch Work Boot, 11 D, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G4876411


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE682
Zoro #
G4876411
UPC #
731871095887
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Removable Insole
Yes
Non Metallic Upper
No
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Metatarsal Guard
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Chain Saw Cut Resistant
No
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Wet
0.35
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Static Dissipative
No
Max. Heat Rating
Not Rated
Midsole Material
EVA
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Last Number or Name
682
Toe Shape
Square
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Insulation Type
None
Metatarsal System
No
Upper Material Description
Leather
Insulated
No
Predominant Footwear Color
Brown
Conductive
No
Footwear Style
8 in Work Boot
Manufacturers Suggested Sole Slip Rating
Good
Footwear Shank Type
Steel
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Series
Stampede
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heat Resistant
No
Slip Resistant
No
Upper Color
Tan
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Lace Up
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.66
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.87
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WK682

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.