Men's 8-Inch Work Boot, 12 D, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G4876396


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE682
Zoro #
G4876396
UPC #
731871095900
Country of Origin
Viet Nam

Dimensions

Size
12
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
12

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.35
Footwear Construction Type
Cemented
Standards
ASTM F2413-11
Insole System
J-Flex Flexible Comfort System(R)
Conductive
No
Static Dissipative
No
Metatarsal Guard
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Dry
0.70
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Liner Material
Nylon
Last Number or Name
682
Metatarsal System
No
Shank Material
Steel
For Outdoor Traction
No
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Ninety Degree Heel
Yes
Footwear Style
8 in Work Boot
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Square
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.55
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Insulation Type
None
Insulated
No
Predominant Footwear Color
Brown
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
Stampede
Metatarsal Guard Style
None
Upper Color
Tan
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
All-Leather Upper
Yes
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
Closure
Lace Up
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Taibrelle(R)
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
EVA, Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number WK682

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.