Men's 8-Inch Work Boot, 12 D, Steel Toe, 8 in H, Brown, WK961

  • Mfr # SE961

  • Zoro # G9165414


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE961
Zoro #
G9165414
UPC #
731871349294
Country of Origin
China

Dimensions

Size
12
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
12
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Chemical Resisting Sole
No
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Waterproof Type
Full Bootie Membrane
Removable Insole
Yes
Standards
ASTM F2413-11
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.77
Insole System
Polyurethane
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Goodyear(TM) Welt
Insulated
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Liner Material
Nylon
Upper Material Description
Leather
Midsole Material
Rubber
Insulation Type
None
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Tan
Metatarsal Guard Style
None
Series
Worker II
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.78
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.87
Insole Material
Polyurethane
Construction
Welted
Liner Technology
Tailbrelle(R)
Style Family
8-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number WK961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.