Men's 8-Inch Work Boot, 13 D, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G4876387


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE682
Zoro #
G4876387
UPC #
731871095917
Country of Origin
Viet Nam

Dimensions

Size
13
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
13

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Oil Resisting Sole
Yes
Removable Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.35
Mark II Slip Test Results- Dairy Tile Dry
0.70
Liner Material
Nylon
Insole System
J-Flex Flexible Comfort System(R)
Toe Shape
Square
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Puncture Resistant Insole
No
Footwear Shank Type
Steel
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Static Dissipative
No
Wide Toe Cap
Yes
Non Metallic Upper
No
Chemical Resisting Sole
No
Metatarsal System
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Upper Boot Material
All Leather
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Insulated
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Good
Waterproof Type
None
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Shank Material
Steel
Last Number or Name
682
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Upper Color
Tan
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Slip Resistant
No
Series
Stampede
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.66
Construction
Cemented
Closure
Lace Up
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
Not Rated
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
EVA, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number WK682

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.