Men's 8-Inch Work Boot, 13 EE, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G5046329


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE682
Zoro #
G5046329
UPC #
731871096020
Country of Origin
Viet Nam

Dimensions

Size
13
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Good
Insole System
J-Flex Flexible Comfort System(R)
Toe Shape
Square
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Footwear Style
8 in Work Boot
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metal Chip Resisting Sole
Yes
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Midsole Material
EVA
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Completely Non Metallic
No
Insulated
No
Last Number or Name
682
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.35
Shank Material
Steel
Electrical Hazard Rated
Yes
Removable Insole
Yes
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Waterproof Type
None
Non-Marking Sole
Yes
Footwear Shank Type
Steel
Metatarsal Guard
No
Static Dissipative
No
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Tan
Series
Stampede
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Construction
Cemented
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.66
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Insole Technology
J-Flex Flexible Comfort System(R)
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
EVA, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number WK682

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.