Men's 8-Inch Work Boot, 14 D, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G4876378


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE682
Zoro #
G4876378
UPC #
731871095924
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Liner Material
Nylon
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
J-Flex Flexible Comfort System(R)
Midsole Material
EVA
Standards
ASTM F2413-11
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.35
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Steel
Insulation Type
None
Oil Resisting Sole
Yes
For Outdoor Traction
No
Last Number or Name
682
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Waterproof Type
None
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
No
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Metatarsal System
No
Max. Heat Rating
Not Rated
Wide Toe Cap
Yes
Predominant Footwear Color
Brown
Toe Shape
Square
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Insulated
No
Conductive
No
Footwear Style
8 in Work Boot
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Slip Resistant
No
Series
Stampede
Heat Resistant
No
Upper Color
Tan
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.87
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.66
All-Leather Upper
Yes
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Style Family
8-Inch Work Boot
Construction
Cemented
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Taibrelle(R)
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number WK682

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.