Men's 8-Inch Work Boot, 7 D, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G5767511


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE682
Zoro #
G5767511
UPC #
731871378461
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
7
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Upper Boot Material
All Leather
Upper Material Description
Leather
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Shank Type
Steel
Metatarsal System
No
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Completely Non Metallic
No
Last Number or Name
682
CSA Footwear Standard
Not Specified
Insulation Type
None
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Good
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Footwear Style
8 in Work Boot
Footwear Construction Type
Cemented
Insole System
J-Flex Flexible Comfort System(R)
Max. Heat Rating
Not Rated
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Conductive
No
Shank Material
Steel
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.35
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Midsole Material
EVA
Non Metallic Upper
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Tan
Slip Resistant
No
Series
Stampede
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Non-Marking Upper
No
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.87
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.66
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Heel Definition
Defined Heel
Insole Technology
J-Flex Flexible Comfort System(R)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
EVA, Rubber
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number WK682

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.