Men's 8-Inch Work Boot, 7 EE, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G5046408


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE682
Zoro #
G5046408
UPC #
731871378485
Country of Origin
Viet Nam

Dimensions

Size
7
Width
EE
Height
8 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
7
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Wide Toe Cap
Yes
Footwear Style
8 in Work Boot
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.55
Static Dissipative
No
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Max. Heat Rating
Not Rated
Insole System
J-Flex Flexible Comfort System(R)
For Outdoor Traction
No
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Completely Non Metallic
No
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Good
Ninety Degree Heel
Yes
Last Number or Name
682
Shank Material
Steel
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Toe Shape
Square
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.70
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Metatarsal Guard
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.35
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Series
Stampede
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.66
Style Family
8-Inch Work Boot
Construction
Cemented
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.87
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Insole Technology
J-Flex Flexible Comfort System(R)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
EVA, Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Taibrelle(R)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number WK682

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.