Men's 8-Inch Work Boot, 8 1/2 D, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G4876466


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE682
Zoro #
G4876466
UPC #
731871095832
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Last Number or Name
682
Liner Material
Nylon
Completely Non Metallic
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
0.35
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Conductive
No
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Chemical Resisting Sole
No
Upper Material Description
Leather
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Insole System
J-Flex Flexible Comfort System(R)
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Square
Waterproof Type
None
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Midsole Material
EVA
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Sole Pattern
Exclusive Design
Upper Boot Material
All Leather
For Outdoor Traction
No
Footwear Shank Type
Steel
Wide Toe Cap
Yes
Non Metallic Upper
No
Standards
ASTM F2413-11
Static Dissipative
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insulation Type
None
Shank Material
Steel
Manufacturers Suggested Sole Slip Rating
Good
Electrical Hazard Rated
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Series
Stampede
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Liner Technology
Tailbrelle(R)
Style Family
8-Inch Work Boot
Insole Technology
J-Flex Flexible Comfort System(R)
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.87
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Wet
0.66
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
EVA, Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.