Men's 8-Inch Work Boot, 8 EE, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G5046399


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE682
Zoro #
G5046399
UPC #
731871095931
Country of Origin
Viet Nam

Dimensions

Size
8
Width
EE
Height
8 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
8
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Standards
ASTM F2413-11
Footwear Construction Type
Cemented
Completely Non Metallic
No
Predominant Footwear Color
Brown
Footwear Shank Type
Steel
Waterproof Type
None
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Footwear Style
8 in Work Boot
Midsole Material
EVA
Oil Resisting Sole
Yes
Removable Insole
Yes
Last Number or Name
682
Toe Shape
Square
Puncture Resistant Insole
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Wet
0.35
Shank Material
Steel
Ninety Degree Heel
Yes
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Insulation Type
None
Liner Material
Nylon
Non Metallic Upper
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Leather
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Good
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
CSA Footwear Standard
Not Specified
Insulated
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Insole System
J-Flex Flexible Comfort System(R)
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Upper Color
Tan
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Series
Stampede
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.66
Style Family
8-Inch Work Boot
Insole Technology
J-Flex Flexible Comfort System(R)
Construction
Cemented
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
EVA, Rubber
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK682

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.