Men's 8-Inch Work Boot, 9 1/2 D, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G4876448


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE682
Zoro #
G4876448
UPC #
731871095856
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
For Outdoor Traction
No
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Footwear Style
8 in Work Boot
Metatarsal Guard
No
Waterproof Type
None
Shank Material
Steel
Puncture Resistant Insole
No
Insulated
No
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Toe Shape
Square
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Satra Slip Test Results- Dairy Tile Wet
0.35
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Standards
ASTM F2413-11
Footwear Sole Pattern
Exclusive Design
Liner Material
Nylon
Footwear Closure Type
Lace Up
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Conductive
No
Midsole Material
EVA
Insole System
J-Flex Flexible Comfort System(R)
Predominant Footwear Color
Brown
Last Number or Name
682
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.70
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Metatarsal System
No
Upper Material Description
Leather
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Series
Stampede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Upper Color
Tan
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
No
Heel Style
Defined Heel
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Construction
Cemented
Liner Technology
Tailbrelle(R)
Insole Technology
J-Flex Flexible Comfort System(R)
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
EVA, Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.