Men's 8-Inch Work Boot, 9 1/2 EE, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G5046365


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE682
Zoro #
G5046365
UPC #
731871095962
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
0.35
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
J-Flex Flexible Comfort System(R)
Upper Material Description
Leather
Midsole Material
EVA
For Outdoor Traction
No
Chemical Resisting Sole
No
Liner Material
Nylon
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Insulated
No
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Insulation Type
None
Removable Insole
Yes
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Waterproof Type
None
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Max. Heat Rating
Not Rated
Conductive
No
Toe Shape
Square
Static Dissipative
No
Metatarsal Guard
No
Footwear Construction Type
Cemented
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Last Number or Name
682
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Shank Type
Steel
Ninety Degree Heel
Yes
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
0.70
Upper Boot Material
All Leather
Non Metallic Upper
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Upper Color
Tan
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Series
Stampede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Metatarsal Guard Style
None
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.66
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Heel Definition
Defined Heel
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
8-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Taibrelle(R)
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
EVA, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.