Shop JUSTIN ORIGINAL WORKBOOTS

Men's 8-Inch Work Boot, 9 EE, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682
  • Zoro # G5046371

product price: 
$
167.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SE682
Zoro #
G5046371
UPC #
731871095955
Country of Origin
Viet Nam
Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.70
Shank Material
Steel
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Liner Material
Nylon
Footwear Construction Type
Cemented
For Outdoor Traction
No
Oil Resisting Sole
Yes
Metatarsal System
No
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Static Dissipative
No
Metatarsal Guard
No
Wide Toe Cap
Yes
Midsole Material
EVA
Footwear Closure Type
Lace Up
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-11
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Good
Upper Boot Material
All Leather
Non Metallic Upper
No
Completely Non Metallic
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.35
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Footwear Shank Type
Steel
Chemical Resisting Sole
No
Insole System
J-Flex Flexible Comfort System(R)
Removable Insole
Yes
Last Number or Name
682
Waterproof Type
None
Insulated
No
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Conductive
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
Stampede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Slip Resistant
No
Upper Color
Tan
Heat Resistant
No
Heel Style
Defined Heel
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.66
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Style Family
8-Inch Work Boot
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.87
Outsole Material (PRINT)
EVA, Rubber
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Taibrelle(R)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
9
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
9

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WK682

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.