Men's Chelsea Boot, 11 1/2 M, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 115 M

  • Zoro # G5046575


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235- 115 M
Zoro #
G5046575
UPC #
731871322617
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Height
4 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Overall Height
4 in
Size (PRINT)
11 1/2

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Toe Shape
Round
Upper Material Description
Full Grain Leather
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Fair
Conductive
No
Footwear Closure Type
Lace Up
Insole System
Polyurethane
Insulation Type
None
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.70
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Footwear Style
Chelsea Boot
Standards
ASTM F2413-11
Static Dissipative
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Liner Material
Fabric, Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Ninety Degree Heel
No
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
No
Shank Material
Steel
Waterproof Type
None
Metatarsal System
No
Last Number or Name
235
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Insulated
No
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.44
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Flat Heel
Series
Premium/Light Duty
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.94
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.68
Style Family
Chelsea Boot
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Insole Material
Polyurethane
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Liner Material (PRINT)
Tricot and Mesh
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.