Men's Chelsea Boot, 11 1/2 W, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 115 W

  • Zoro # G5046478


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235- 115 W
Zoro #
G5046478
UPC #
731871322747
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Overall Height
4 in
Size (PRINT)
11 1/2

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Insulation Type
None
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Liner Material
Fabric, Mesh
Footwear Shank Type
Steel
Footwear Style
Chelsea Boot
Toe Shape
Round
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Metatarsal Guard
No
Standards
ASTM F2413-11
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.44
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Insole System
Polyurethane
Manufacturers Suggested Sole Slip Rating
Fair
Insulated
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Last Number or Name
235
Footwear Construction Type
Cemented
Removable Insole
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Shank Material
Steel
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
No
Series
Premium/Light Duty
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
Not Rated
Style Family
Chelsea Boot
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.94
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Tricot and Mesh
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.