Men's Chelsea Boot, 11 M, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 110 M

  • Zoro # G5046581


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235- 110 M
Zoro #
G5046581
UPC #
731871322600
Country of Origin
China

Dimensions

Size
11
Width
M
Height
4 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Size (PRINT)
11
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Polyurethane
Metal Chip Resisting Sole
Yes
Liner Material
Fabric, Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Footwear Shank Type
Steel
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Fair
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
For Outdoor Traction
No
Shank Material
Steel
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Static Dissipative
No
Removable Insole
Yes
Midsole Material
Rubber
Conductive
No
Max. Heat Rating
Not Rated
Insulation Type
None
Last Number or Name
235
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insulated
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.44
Toe Shape
Round
Footwear Closure Type
Lace Up
Waterproof Type
None
Completely Non Metallic
No
Footwear Style
Chelsea Boot
Oil Resisting Sole
Yes
Metatarsal Guard
No
Upper Boot Material
All Leather
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Non-Marking Upper
Yes
Upper Color
Brown
Series
Premium/Light Duty
Heel Style
Flat Heel
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.68
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Style Family
Chelsea Boot
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tricot and Mesh
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.