Men's Chelsea Boot, 13 M, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 130 M

  • Zoro # G5046557


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235- 130 M
Zoro #
G5046557
UPC #
731871322631
Country of Origin
China

Dimensions

Size
13
Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Size (PRINT)
13
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
235
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Shank Material
Steel
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Fair
Oil Resisting Sole
Yes
Static Dissipative
No
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Metatarsal Guard
No
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.44
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Chelsea Boot
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Ninety Degree Heel
No
Footwear Sole Pattern
Exclusive Design
Waterproof Type
None
Removable Insole
Yes
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Toe Shape
Round
Completely Non Metallic
No
Upper Boot Material
All Leather
Liner Material
Fabric, Mesh
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Insulation Type
None
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Metatarsal System
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Slip Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
Premium/Light Duty
Heat Resistant
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.94
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Style Family
Chelsea Boot
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Tricot and Mesh
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.