Men's Chelsea Boot, 13 W, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 130 W

  • Zoro # G5046450


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235- 130 W
Zoro #
G5046450
UPC #
731871322761
Country of Origin
China

Dimensions

Size
13
Width
W
Height
4 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Overall Height
4 in
Size (PRINT)
13

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
Yes
Metatarsal System
No
Footwear Sole Pattern
Exclusive Design
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Waterproof Type
None
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
For Outdoor Traction
No
Ninety Degree Heel
No
Shank Material
Steel
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Insulation Type
None
Oil Resisting Sole
Yes
Metatarsal Guard
No
Footwear Style
Chelsea Boot
Static Dissipative
No
Toe Shape
Round
Liner Material
Fabric, Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.44
Insole System
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Last Number or Name
235
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Wide Toe Cap
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Wet
0.70
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Slip Resistant
No
Series
Premium/Light Duty
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.68
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.94
Construction
Cemented
Style Family
Chelsea Boot
Closure
Lace Up
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Tricot and Mesh
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.