Men's Chelsea Boot, 14 M, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 140 M

  • Zoro # G5046548


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235- 140 M
Zoro #
G5046548
UPC #
731871322648
Country of Origin
China

Dimensions

Size
14
Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Overall Height
4 in
Size (PRINT)
14

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.70
Mark II Slip Test Results- Dairy Tile Oily
0.44
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Completely Non Metallic
No
Liner Material
Fabric, Mesh
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Full Grain Leather
Insulated
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Polyurethane
Puncture Resistant Insole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Chelsea Boot
Manufacturers Suggested Sole Slip Rating
Fair
Ninety Degree Heel
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Shank Material
Steel
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Toe Shape
Round
Last Number or Name
235
Chemical Resisting Sole
No
Midsole Material
Rubber
Waterproof Type
None
Conductive
No
Metatarsal System
No
Insulation Type
None
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Static Dissipative
No
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
Premium/Light Duty
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Upper Color
Brown
Heat Resistant
No
Slip Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
Not Rated
Style Family
Chelsea Boot
All-Leather Upper
Yes
Closure
Lace Up
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Tricot and Mesh
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.