Men's Chelsea Boot, 7 1/2 M, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 75 M

  • Zoro # G5046651


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235- 75 M
Zoro #
G5046651
UPC #
731871322532
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Height
4 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Size (PRINT)
7 1/2
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.70
Predominant Footwear Color
Brown
Liner Material
Fabric, Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Oil Resisting Sole
Yes
For Outdoor Traction
No
Footwear Style
Chelsea Boot
Non-Marking Sole
Yes
Last Number or Name
235
Mark II Slip Test Results- Dairy Tile Oily
0.44
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Conductive
No
Insulation Type
None
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Wide Toe Cap
Yes
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Fair
Static Dissipative
No
Insole System
Polyurethane
Shank Material
Steel
Removable Insole
Yes
Non Metallic Upper
Yes
Completely Non Metallic
No
Metatarsal System
No
Midsole Material
Rubber
Puncture Resistant Insole
No
Toe Shape
Round
Waterproof Type
None
Footwear Sole Pattern
Exclusive Design
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
Premium/Light Duty
Upper Color
Brown
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Slip-Resistance Value - Mark II - Dry
0.94
Style Family
Chelsea Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.68
Closure
Lace Up
Toe Cap Material
Steel
Heel Definition
Flat Heel
Insole Material
Polyurethane
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tricot and Mesh
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.