Men's Chelsea Boot, 7 1/2 W, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 75 W

  • Zoro # G5046520


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235- 75 W
Zoro #
G5046520
UPC #
731871322662
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Height
4 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Overall Height
4 in
Size (PRINT)
7 1/2

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Toe Shape
Round
Insulation Type
None
Standards
ASTM F2413-11
Chemical Resisting Sole
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Max. Heat Rating
Not Rated
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.70
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.44
Removable Insole
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Fair
For Outdoor Traction
No
Liner Material
Fabric, Mesh
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Chelsea Boot
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Insole System
Polyurethane
Last Number or Name
235
Non-Marking Sole
Yes
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Slip Resistant
No
Series
Premium/Light Duty
Heat Resistant
No
Metatarsal Guard Style
None
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.94
Construction
Cemented
Style Family
Chelsea Boot
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Tricot and Mesh
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.