Men's Chelsea Boot, 7 W, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 70 W

  • Zoro # G5046539


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235- 70 W
Zoro #
G5046539
UPC #
731871322655
Country of Origin
China

Dimensions

Size
7
Width
W
Height
4 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Size (PRINT)
7
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Fair
Predominant Footwear Color
Brown
Liner Material
Fabric, Mesh
Insulated
No
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.70
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.44
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Non-Marking Sole
Yes
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2413-11
For Outdoor Traction
No
Footwear Style
Chelsea Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Last Number or Name
235
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Toe Shape
Round
Upper Material Description
Full Grain Leather
Static Dissipative
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Metal Chip Resisting Sole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Series
Premium/Light Duty
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Flat Heel
Upper Color
Brown
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.68
Insole Material
Polyurethane
Construction
Cemented
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Dry
0.94
Closure
Lace Up
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.27
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Liner Material (PRINT)
Tricot and Mesh
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.