Men's Chelsea Boot, 8 M, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 80 M

  • Zoro # G5046645


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235- 80 M
Zoro #
G5046645
UPC #
731871322549
Country of Origin
China

Dimensions

Size
8
Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Size (PRINT)
8
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Lace Up
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Completely Non Metallic
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.70
Shank Material
Steel
Insulation Type
None
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.44
Insole System
Polyurethane
Upper Boot Material
All Leather
Ninety Degree Heel
No
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Last Number or Name
235
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Non Metallic Upper
Yes
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Rubber
Metatarsal System
No
Chemical Resisting Sole
No
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Liner Material
Fabric, Mesh
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Style
Chelsea Boot
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Slip Resistant
No
Series
Premium/Light Duty
Heel Style
Flat Heel
Non-Marking Upper
Yes
Insole Material
Polyurethane
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.94
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Maximum Heat Rating
Not Rated
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Wet
0.68
Closure
Lace Up
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Tricot and Mesh
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.