Men's Chelsea Boot, 8 W, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 80 W

  • Zoro # G5046511


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235- 80 W
Zoro #
G5046511
UPC #
731871322679
Country of Origin
China

Dimensions

Size
8
Width
W
Height
4 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Overall Height
4 in
Size (PRINT)
8

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Conductive
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Liner Material
Fabric, Mesh
Metatarsal System
No
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Waterproof Type
None
Footwear Style
Chelsea Boot
Max. Heat Rating
Not Rated
Last Number or Name
235
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.44
For Outdoor Traction
No
Insulation Type
None
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Steel
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
Rubber
Insole System
Polyurethane
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Non Metallic Upper
Yes
Insulated
No
Static Dissipative
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Upper Color
Brown
Series
Premium/Light Duty
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Slip Resistant
No
Style Family
Chelsea Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.94
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Tricot and Mesh
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.