Men's Chelsea Boot, 9 1/2 W, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 95 W

  • Zoro # G5046487


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235- 95 W
Zoro #
G5046487
UPC #
731871322709
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
9 1/2
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.44
Insulated
No
Removable Insole
Yes
Completely Non Metallic
No
Last Number or Name
235
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.70
Footwear Shank Type
Steel
Ninety Degree Heel
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Insulation Type
None
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Footwear Style
Chelsea Boot
Liner Material
Fabric, Mesh
Upper Material Description
Full Grain Leather
Insole System
Polyurethane
Puncture Resistant Insole
No
Metatarsal System
No
Upper Boot Material
All Leather
Shank Material
Steel
Midsole Material
Rubber
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
No
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Construction Type
Cemented
Static Dissipative
No
Non-Marking Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Series
Premium/Light Duty
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Heel Style
Flat Heel
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Maximum Heat Rating
Not Rated
Construction
Cemented
Toe Cap Material
Steel
Closure
Lace Up
Style Family
Chelsea Boot
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Wet
0.68
Insole Material
Polyurethane
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Tricot and Mesh
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.