Men's Chelsea Boot, 9 W, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 90 W

  • Zoro # G5046496


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235- 90 W
Zoro #
G5046496
UPC #
731871322693
Country of Origin
China

Dimensions

Size
9
Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Overall Height
4 in
Size (PRINT)
9

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Wet
0.70
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Construction Type
Cemented
Static Dissipative
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Toe Shape
Round
Standards
ASTM F2413-11
Metatarsal System
No
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Metatarsal Guard
No
Liner Material
Fabric, Mesh
Insulated
No
Predominant Footwear Color
Brown
Removable Insole
Yes
Insulation Type
None
Puncture Resistant Insole
No
Last Number or Name
235
Electrical Hazard Rated
Yes
Insole System
Polyurethane
Shank Material
Steel
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Conductive
No
Footwear Style
Chelsea Boot
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
No
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.44
Midsole Material
Rubber
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Non-Marking Upper
Yes
Series
Premium/Light Duty
Insole Material
Polyurethane
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Dry
0.94
Closure
Lace Up
Toe Cap Material
Steel
Style Family
Chelsea Boot
Construction
Cemented
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Liner Material (PRINT)
Tricot and Mesh
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.