This item is Discontinued.

Justin Original Workboots Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8, EE, WK251 WK251

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8, EE, WK251 (Discontinued)

  • Mfr # WK251
  • Zoro # G6337500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK251
Zoro #
G6337500
UPC #
731871378096
Country of Origin
China

Dimensions

Size
8
Footwear Width
EE
Height
6 in
Heel Height
Less Than 1/2 in
Width
EE
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK251
Waterproof
Yes
Liner Material
Foam
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Non-Marking Sole
No
Completely Non Metallic
Yes
Ninety Degree Heel
No
Outsole Material
EVA, Rubber
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Upper Material
Leather
Upper Material Description
Leather
Last Number or Name
Warhawk
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
0.31
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Midsole Material
PVC
Static Dissipative
No
Puncture Resistant Insole
Yes
Insulated
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Wet
0.64
Metatarsal Guard
No
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
0.97
Shank Material
Nylon
Max. Heat Rating
575 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.30
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insole System
OrthoLite(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Mark II Slip Test Results- Dairy Tile Wet
0.64
Footwear Shank Type
Nylon
Toe Shape
Round
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.97, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Foam
Midsole Material (PRINT)
PVC
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
575 Degrees F
Slip-Resistance Value - Mark II - Oily
0.3
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Dry
0.78
Outsole Material (PRINT)
EVA, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Construction
Welted
Puncture-Resistant Sole (PRINT)
Yes
Insole Technology
OrthoLite(R)
Maximum Heat Rating
575 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.64
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number WK251, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.