Men's Wellington Boot, 10 1/2 EE, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G1921451


product price:  $217.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4961
Zoro #
G1921451
UPC #
731871373114
Country of Origin
China

Dimensions

Size
10 1/2
Width
EE
Height
10 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
10 1/2

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
Rubber
Toe Shape
Round
Upper Material Description
Leather
Insulated
No
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
No
Conductive
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Insulation Type
None
Insole System
J-Flex Flexible Comfort System(R)
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Pull On
Static Dissipative
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.56
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Completely Non Metallic
No
Last Number or Name
WK4961
Mark II Slip Test Results- Dairy Tile Dry
0.77
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Ninety Degree Heel
Yes
Footwear Style
Wellington Boot
Footwear Sole Pattern
Justin Worker II
Wide Toe Cap
Yes
Predominant Footwear Color
Tan
Non Metallic Upper
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
Footwear Construction Type
Welted
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Series
Worker II
Slip Resistant
No
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Closure
Pull On
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.78
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Maximum Heat Rating
Not Rated
Liner Technology
Waterproof
Style Family
Wellington Boot
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.