Men's Wellington Boot, 10 EE, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G2045893


product price:  $217.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4961
Zoro #
G2045893
UPC #
731871373107
Country of Origin
China

Dimensions

Size
10
Width
EE
Height
10 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
10

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.77
Chemical Resisting Sole
No
Toe Shape
Round
Static Dissipative
No
Upper Boot Material
All Leather
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Waterproof Type
Full Bootie Membrane
Removable Insole
Yes
Predominant Footwear Color
Tan
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.56
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Insulated
No
Max. Heat Rating
Not Rated
Footwear Shank Type
Steel
Insulation Type
None
For Outdoor Traction
No
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welted
Metatarsal Guard
No
Ninety Degree Heel
Yes
Last Number or Name
WK4961
Midsole Material
Rubber
Non Metallic Upper
No
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Footwear Style
Wellington Boot
Footwear Closure Type
Pull On
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Justin Worker II
Insole System
J-Flex Flexible Comfort System(R)
Conductive
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Series
Worker II
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Tan
Non-Marking Upper
No
Closure
Pull On
Insole Technology
J-Flex Flexible Comfort System(R)
Liner Technology
Waterproof
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Toe Cap Material
Steel
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Welted
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.78
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.