Men's Wellington Boot, 11 D, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G1921357


product price:  $217.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4961
Zoro #
G1921357
UPC #
731871372896
Country of Origin
China

Dimensions

Size
11
Width
D
Height
10 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
10 in
Size (PRINT)
11

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Rubber
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Tan
Ninety Degree Heel
Yes
Footwear Style
Wellington Boot
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Puncture Resistant Insole
No
Insole System
J-Flex Flexible Comfort System(R)
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
For Outdoor Traction
No
Insulation Type
None
Conductive
No
Footwear Sole Pattern
Worker II
Last Number or Name
WK4961
Static Dissipative
No
Footwear Construction Type
Welted
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Footwear Shank Type
Steel
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
0.77
Insulated
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Shank Material
Steel
Toe Shape
Round
CSA Footwear Standard
Not Specified
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Tan
Non-Marking Upper
No
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Heel Style
Defined Heel
Series
Worker II
Heat Resistant
No
Metatarsal Guard Style
None
Closure
Pull On
Toe Cap Material
Steel
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.87
Liner Technology
Waterproof
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.78
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.