Men's Wellington Boot, 11 EE, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G1921442


product price:  $217.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4961
Zoro #
G1921442
UPC #
731871373121
Country of Origin
China

Dimensions

Size
11
Width
EE
Height
10 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
11

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insole System
J-Flex Flexible Comfort System(R)
Predominant Footwear Color
Tan
Footwear Closure Type
Pull On
Conductive
No
Footwear Construction Type
Welted
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Footwear Shank Type
Steel
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Insulation Type
None
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Footwear Style
Wellington Boot
Chemical Resisting Sole
No
Metatarsal Guard
No
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Last Number or Name
WK4961
Upper Material Description
Leather
Max. Heat Rating
Not Rated
For Outdoor Traction
No
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Footwear Sole Pattern
Justin Worker II
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Completely Non Metallic
No
Shank Material
Steel
Oil Resisting Sole
Yes
Waterproof Type
Full Bootie Membrane
Midsole Material
Rubber
Wide Toe Cap
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.77
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Heat Resistant
No
Series
Worker II
Slip Resistant
No
Upper Color
Tan
Non-Marking Upper
No
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.87
Insole Technology
J-Flex Flexible Comfort System(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Style Family
Wellington Boot
Heel Definition
Defined Heel
Liner Technology
Waterproof
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Closure
Pull On
Construction
Welted
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.