Men's Wellington Boot, 14 D, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G1921223


product price:  $217.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4961
Zoro #
G1921223
UPC #
731871373053
Country of Origin
China

Dimensions

Size
14
Width
D
Height
10 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
10 in

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Pull On
Predominant Footwear Color
Tan
Non Metallic Upper
No
Conductive
No
Metatarsal System
No
Standards
ASTM F2413-11
Wide Toe Cap
Yes
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Footwear Sole Pattern
Justin Worker II
Insulated
No
Footwear Construction Type
Welted
Ninety Degree Heel
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.56
Upper Boot Material
All Leather
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Wellington Boot
Shank Material
Steel
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.77
Last Number or Name
WK4961
Chain Saw Cut Resistant
No
Insulation Type
None
Removable Insole
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Full Bootie Membrane
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Insole System
J-Flex Flexible Comfort System(R)
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Upper Color
Tan
Non-Marking Upper
No
Heat Resistant
No
Series
Worker II
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.78
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.87
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Closure
Pull On
Insole Technology
J-Flex Flexible Comfort System(R)
Construction
Welted
Style Family
Wellington Boot
Liner Technology
Waterproof
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.