Men's Wellington Boot, 14 EE, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G2045981


product price:  $217.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4961
Zoro #
G2045981
UPC #
731871373282
Country of Origin
China

Dimensions

Size
14
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
10 in

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
No
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.56
CSA Footwear Standard
Not Specified
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Predominant Footwear Color
Tan
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
Wellington Boot
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Waterproof Type
Full Bootie Membrane
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.77
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Footwear Sole Pattern
Justin Worker II
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
J-Flex Flexible Comfort System(R)
Last Number or Name
WK4961
Puncture Resistant Insole
No
Footwear Closure Type
Pull On
Upper Boot Material
All Leather
Footwear Construction Type
Welted
Oil Resisting Sole
Yes
Conductive
No
Midsole Material
Rubber
Non-Marking Sole
Yes
Toe Shape
Round
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Series
Worker II
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Tan
Non-Marking Upper
No
Heel Definition
Defined Heel
Closure
Pull On
Liner Technology
Waterproof
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Wet
0.78
All-Leather Upper
Yes
Construction
Welted
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Steel
Style Family
Wellington Boot
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.