Men's Wellington Boot, 7 1/2 D, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G2045631


product price:  $206.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4961
Zoro #
G2045631
UPC #
731871378997
Country of Origin
China

Dimensions

Size
7 1/2
Width
D
Height
10 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
10 in
Size (PRINT)
7 1/2

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.56
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Predominant Footwear Color
Tan
Footwear Sole Pattern
Worker II
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Rubber
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Chemical Resisting Sole
No
Metatarsal System
No
Static Dissipative
No
Footwear Style
Wellington Boot
Oil Resisting Sole
Yes
Toe Shape
Round
Footwear Construction Type
Welted
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Shank Material
Steel
Insulated
No
Insulation Type
None
Last Number or Name
WK4961
Electrical Hazard Rated
Yes
Insole System
J-Flex Flexible Comfort System(R)
Removable Insole
Yes
Max. Heat Rating
Not Rated
Waterproof Type
Full Bootie Membrane
Completely Non Metallic
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.77
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Upper Material Description
Leather
Footwear Closure Type
Pull On
Footwear Shank Type
Steel
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Worker II
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Slip Resistant
No
Upper Color
Tan
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.78
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Welted
Liner Technology
Waterproof
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Style Family
Wellington Boot
All-Leather Upper
Yes
Heel Definition
Defined Heel
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.