Men's Wellington Boot, 7 1/2 EE, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G1921250


product price:  $206.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4961
Zoro #
G1921250
UPC #
731871379017
Country of Origin
China

Dimensions

Size
7 1/2
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
7 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Last Number or Name
WK4961
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Metatarsal System
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Tan
Completely Non Metallic
No
Shank Material
Steel
Upper Material Description
Leather
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Footwear Style
Wellington Boot
Max. Heat Rating
Not Rated
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.56
Electrical Hazard Rated
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Sole Pattern
Justin Worker II
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Static Dissipative
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
For Outdoor Traction
No
Upper Boot Material
All Leather
Insole System
J-Flex Flexible Comfort System(R)
Midsole Material
Rubber
Waterproof Type
Full Bootie Membrane
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.77
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Insulation Type
None
Chemical Resisting Sole
No
Insulated
No
Footwear Closure Type
Pull On
Non-Marking Sole
Yes
Footwear Construction Type
Welted
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Slip Resistant
No
Series
Worker II
Upper Color
Tan
Liner Technology
Waterproof
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.78
Heel Definition
Defined Heel
Toe Cap Material
Steel
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Insole Technology
J-Flex Flexible Comfort System(R)
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.