Men's Wellington Boot, 7 D, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G2045762


product price: $217.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4961
Zoro #
G2045762
UPC #
731871378980
Country of Origin
China

Dimensions

Size
7
Width
D
Height
10 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
10 in
Size (PRINT)
7

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulation Type
None
Upper Boot Material
All Leather
Footwear Closure Type
Pull On
Footwear Construction Type
Welted
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Upper Material Description
Leather
Footwear Sole Pattern
Worker II
Wide Toe Cap
Yes
Midsole Material
Rubber
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.77
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof Type
Full Bootie Membrane
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Puncture Resistant Insole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Non-Marking Sole
Yes
Removable Insole
Yes
Footwear Style
Wellington Boot
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Predominant Footwear Color
Tan
Shank Material
Steel
Max. Heat Rating
Not Rated
Footwear Shank Type
Steel
Ninety Degree Heel
Yes
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Insole System
J-Flex Flexible Comfort System(R)
Chemical Resisting Sole
No
Toe Shape
Round
Metatarsal System
No
Last Number or Name
WK4961
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Metatarsal Guard Style
None
Upper Color
Tan
Series
Worker II
Heat Resistant
No
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.87
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Wet
0.78
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Style Family
Wellington Boot
Construction
Welted
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.