Men's Wellington Boot, 8 1/2 EE, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G1921339


product price:  $217.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4961
Zoro #
G1921339
UPC #
731871373077
Country of Origin
China

Dimensions

Size
8 1/2
Width
EE
Height
10 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
8 1/2

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.77
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Justin Worker II
Footwear Style
Wellington Boot
Conductive
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
Max. Heat Rating
Not Rated
Shank Material
Steel
Footwear Construction Type
Welted
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Midsole Material
Rubber
Insole System
J-Flex Flexible Comfort System(R)
Standards
ASTM F2413-11
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
Yes
Last Number or Name
WK4961
Footwear Shank Type
Steel
Static Dissipative
No
Upper Boot Material
All Leather
Insulated
No
Waterproof Type
Full Bootie Membrane
Ninety Degree Heel
Yes
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Completely Non Metallic
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.56
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Tan
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Worker II
Slip Resistant
No
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Metatarsal Guard Style
None
Non-Marking Upper
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Wet
0.78
Heel Definition
Defined Heel
Construction
Welted
Liner Technology
Waterproof
Insole Technology
J-Flex Flexible Comfort System(R)
Closure
Pull On
All-Leather Upper
Yes
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.