Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Wellington Boot, 8 EE, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G1921302


product price: $217.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4961
Zoro #
G1921302
UPC #
731871373060
Country of Origin
China

Dimensions

Size
8
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
10 in
Size (PRINT)
8

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Toe Shape
Round
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Max. Heat Rating
Not Rated
Conductive
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
WK4961
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.77
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Shank Material
Steel
Insole System
J-Flex Flexible Comfort System(R)
Insulated
No
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Rubber
Wide Toe Cap
Yes
Insulation Type
None
Footwear Closure Type
Pull On
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Predominant Footwear Color
Tan
Non Metallic Upper
No
Footwear Sole Pattern
Justin Worker II
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Wet
0.56
Metatarsal Guard
No
Footwear Construction Type
Welted
Ninety Degree Heel
Yes
Upper Material Description
Leather
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip Resistant
No
Heel Style
Defined Heel
Series
Worker II
Heat Resistant
No
Upper Color
Tan
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
Not Rated
Style Family
Wellington Boot
Construction
Welted
Liner Technology
Waterproof
All-Leather Upper
Yes
Heel Definition
Defined Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.78
Toe Cap Material
Steel
Insole Technology
J-Flex Flexible Comfort System(R)
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.